Motion
69014192316

NORTON ABRASIVES
69014192316

14.0000 in Wheel Dia., 5.0000 in Arbor Dia.
Mi Item #05382752
MFR #69014192316
Price$2,592.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192316

14.0000 in Wheel Dia., 5.0000 in Arbor Dia.
Mi Item #05382752
MFR #69014192316

Mfr description
69014192316 14X1X5 ASD120-R75B99 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,592.88/each

Specifications

Dimensions

  • Center Hole Diameter  
    5.0000 in
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    1.0000 in

Details

  • Long Description
    The 69014192316 abrasive wheel features a 5.0000 in center hole diameter, a 14.0000 in wheel diameter, and a 1.0000 in wheel thickness for heavy-duty cutting and grinding applications in large-scale fabrication, structural steel processing, and industrial manufacturing environments.  
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)