Overview
Mfr description
69014192770 6X1/4X1-1/4 ASD180-R75B99
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 69014192770 abrasive wheel features a 1.2500 in center hole diameter, a 6.0000 in wheel diameter, and a 0.2500 in wheel thickness for reliable abrasive cutting and grinding in fabrication shops, industrial maintenance, and metalworking facilities.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data