Motion
69078666712

NORTON ABRASIVES
69078666712

20 x 2 x 8 In. Cylindrical Wheel 64A 60 K V127 Type 01
MI ITEM #05382773
MFR #69078666712
Your Price$953.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078666712

20 x 2 x 8 In. Cylindrical Wheel 64A 60 K V127 Type 01
MI ITEM #05382773
MFR #69078666712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$953.00/each(List $1,095.95)

Overview

Mfr description
69078666712 20 X 2 X 8 64A60-K8V127
  • Type 01 straight wheel with specially blended aluminum oxide abrasive for production cylindrical applications
  • A superior vitrified bond that maintains high grinding rates without wheel breakdown
  • Good choice for small job shops grinding numerous materials on a few machines
  • Good, versatile choice for grinding soft carbon steels, tool steels, cast iron, ductile iron, and gray iron at an economical price

Specifications

  • Wheel Diameter
    20 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    8 in
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    K
  • Max Rpm
    1625 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought