Motion
69210466697

NORTON ABRASIVES
69210466697

30 x 3 x 12 In. Cylindrical Wheel 64A 60 J V127 Type 01
MI ITEM #05382813
MFR #69210466697
Your Price$2,854.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69210466697

30 x 3 x 12 In. Cylindrical Wheel 64A 60 J V127 Type 01
MI ITEM #05382813
MFR #69210466697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,854.09/each(List $3,424.91)

Overview

Mfr description
69210466697 30 X 3 X 12 64A60-J8V127
  • Type 01 straight wheel with specially blended aluminum oxide abrasive for production cylindrical applications
  • A superior vitrified bond that maintains high grinding rates without wheel breakdown
  • Good choice for small job shops grinding numerous materials on a few machines
  • Good, versatile choice for grinding soft carbon steels, tool steels, cast iron, ductile iron, and gray iron at an economical price

Specifications

  • Wheel Diameter
    30 in
  • Wheel Thickness
    3 in
  • Center Hole Diameter
    12 in
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    J
  • Max Rpm
    1080 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text