Motion
69210466698

NORTON ABRASIVES
69210466698

Norton Cylindrical Grinding Wheel - 30 in Wheel Dia., 3 in Wheel Thickness, 12 in Center Hole, 60 Grit
Mi Item #05382814
MFR #69210466698
Price$3,603.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69210466698

Norton Cylindrical Grinding Wheel - 30 in Wheel Dia., 3 in Wheel Thickness, 12 in Center Hole, 60 Grit
Mi Item #05382814
MFR #69210466698

Mfr description
69210466698 30X3X12 64A60-K8V127
  • Type 01 straight wheel with specially blended aluminum oxide abrasive for production cylindrical applications
  • A superior vitrified bond that maintains high grinding rates without wheel breakdown
  • Good choice for small job shops grinding numerous materials on a few machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,603.00/each

Specifications

Dimensions

  • Center Hole Diameter
    12 in
  • Wheel Diameter
    30 in
  • Wheel Thickness
    3 in

Details

  • Bond Type
    Vitrified
  • Grade
    K
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    1080 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)