Motion
78072727926

NORTON ABRASIVES
78072727926

Metalite Portable Belt - 50 Grit, Aluminum Oxide Material, Cotton Backing Material, 21 in Belt Length, 3 in Belt Width, 10 Per Pack
MI ITEM #05382844
MFR #78072727926
List Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727926

Metalite Portable Belt - 50 Grit, Aluminum Oxide Material, Cotton Backing Material, 21 in Belt Length, 3 in Belt Width, 10 Per Pack
MI ITEM #05382844
MFR #78072727926

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.52/each for your price

Overview

Mfr description
78072727926 3 X 21 50 R255 A/O BELT
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Open coat for non-loading on wood and soft metals
  • Coarse (50-60) for heavy sanding and stripping as well as leveling depressions
  • Made in USA

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • UPC_NO
    78072727926
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text