Motion
78072766229

NORTON ABRASIVES
78072766229

Sanding & Finishing Belt - 120 Grit, Zirconia Alumina Material, PE Backing Material, 60 in Belt Length, 4 in Belt Width
Mi Item #05382853
MFR #78072766229
Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072766229

Sanding & Finishing Belt - 120 Grit, Zirconia Alumina Material, PE Backing Material, 60 in Belt Length, 4 in Belt Width
Mi Item #05382853
MFR #78072766229

Mfr description
4 X 60 C120 R823P NORZON BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.50/each

Specifications

Dimensions

  • Belt Length
    60 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Building and Construction, Floor Sanding, Foundry Snagging, Gear Grinding, Home Improvement, Honing, ID Grinding, Manufacturing, Metal Fabrication, Paint and Drywall, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    PE
  • Color
    Blue
  • Grit Number
    120
  • Manufacturer Stock Number
    78072766229
  • Package Quantity
    10
  • Product Types
    Narrow Belt
  • UPC_NO
    78072766229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)