Motion
BB-200500
Carbide Right Hand Boring Type Boring Bar with shank diameter of 1/4" and overall length of 2-1/2" with a
MI ITEM #05383543
MFR #BB-200500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Right Hand Boring Type Boring Bar with shank diameter of 1/4" and overall length of 2-1/2" with a
MI ITEM #05383543
MFR #BB-200500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB200500 BORING TOOL - RH RADIUS

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.2 in
  • Maximum Bore Depth
    1/2 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • Holder Sleeve Comp
    No
  • Cutting Direction
    Right Hand
  • Projection
    0.05 in
  • Series
    BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought