Motion
99878
Thin Wall Speedi-sleeve - 2.0470 in; 51.99 mm Shaft Dia., 0.625 in Width, Stainless Steel Material
Mi Item #05383745
MFR #99878
Price$92.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 2.0470 in; 51.99 mm Shaft Dia., 0.625 in Width, Stainless Steel Material
Mi Item #05383745
MFR #99878

Mfr description
99878 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.98/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    2.4690 in; 62.71 mm
  • Nominal Shaft Diameter
    2.0470 in; 51.99 mm
  • Overall Width
    0.6250 in
  • Shaft Diameter
    2.047 in
  • Weight
    0.20 lbs
  • Width
    0.6250 in, 15.88 mm
  • Width on Shaft
    0.625 in
  • Width Overall Width For Speedi Slv
    0.625 in

Details

  • Additional Details
    Speedi-Sleeve And Tool Kit
  • Construction Description
    Sleeve with Installation Tool
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311501965
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    2.040 to 2.046 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311501965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)