Motion
GP46-10-02-X201

SMC CORP OF AMERICA
GP46-10-02-X201

GAUGE
MI ITEM #05383917
MFR #GP46-10-02-X201
List Price$36.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
GP46-10-02-X201

GAUGE
MI ITEM #05383917
MFR #GP46-10-02-X201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.55/each for your price

Overview

Mfr description
GP46-10-02-X201 GAUGE
  • Pressure gauge with built-in switch
  • Equipped with a light for verifying operation
  • Equipped with a limit indicator
  • Optional cover ring assembly and 3m lead wire length
  • Pressure range 0 to 1.0 MPa

Specifications

  • Gauge Type
    Pressure Gauge
  • Display Pressure Range
    0 to 1.0 MPa
  • Display Outside Diameter
  • Thread Connection
    1/4 BSPT
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Weight
    211.21 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought