Motion
ARJ210-M5BG-S

SMC CORP OF AMERICA
ARJ210-M5BG-S

Miniature Air Regulator - Metric Inlet Port, Straight Inlet Thread, 5 mm, Metric Outlet Thread, Straight, 15 to 100 psi
Mi Item #05383948
MFR #ARJ210-M5BG-S
Price$38.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ210-M5BG-S

Miniature Air Regulator - Metric Inlet Port, Straight Inlet Thread, 5 mm, Metric Outlet Thread, Straight, 15 to 100 psi
Mi Item #05383948
MFR #ARJ210-M5BG-S

Mfr description
ARJ210-M5BG-S REGULATOR, MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.40/each

Specifications

Dimensions

  • Connection Size
    5 mm
  • Inlet Port Size
    5 mm
  • Outlet Port Size
    5 mm
  • Weight
    60 g, 2.116 oz

Details

  • Backflow Function
    Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Bracket, Pressure Gauge, Seal
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Mounting Type
    Bracket Mount
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    Metric
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    ARJ210
  • Set Pressure Range
    15 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)