Motion
LVA20-02-C1
Air Piloted Valve - Body Ported, 2 Port, 2 Position, Double Pilot
MI ITEM #05383960
MFR #LVA20-02-C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 2 Port, 2 Position, Double Pilot
MI ITEM #05383960
MFR #LVA20-02-C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Diameter
    4 mm
  • Overall Height
    36 mm
  • Overall Length
    61 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/4 BSPT (Main)
  • Port 2 Size/Type
    M5x0.8 ISO (Pilot)

Details

  • Body Material
    PTFE
  • Flow Coefficient Cv Flow Factor Kv
    0.35 Cv
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Normal State
    Normally Closed
  • Number Of Pilots
    Double Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +0.5 MPa
  • Operating Temperature Range
    0 to +100 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Seal Material
    PTFE

Overview

Mfr description
LVA20-02-C1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought