1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IDF-BP318
BYPASS UNIT FOR IDF37E
Mi Item #
05384149
MFR #
IDF-BP318
Price
$377.01
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Air Dryers
SMC CORP OF AMERICA IDF-BP318
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IDF-BP318
BYPASS UNIT FOR IDF37E
Mi Item #
05384149
MFR #
IDF-BP318
Mfr description
IDF-BP318 DRYER BYPASS KIT
Substantial reduction of installation labor hours
Max. operating pressure: 1.0MPa
Max. operating temperature: IDF 60°C, IDU 80°C
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$377
.01
/each
Add to Cart
Specifications
Dimensions
Port Size
1-1/2 BSPT
Weight
7.7 kg
Details
Country of Origin
JP
Included Options
Standard Air Inlet Temp, 35°C/40°C Depending on Size
Product Type
Membrane Air Dryers
Thread Standard
Rc
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items