Motion
421N25A+160 Y=20

THOMSON (ALTRA)
421N25A+160 Y=20

Linear Guide Standard Ball Profile Rail - Series: 400, 25 mm Rail, Standard
MI ITEM #05384232
MFR #421N25A+160 Y=20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N25A+160 Y=20

Linear Guide Standard Ball Profile Rail - Series: 400, 25 mm Rail, Standard
MI ITEM #05384232
MFR #421N25A+160 Y=20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    19.20 mm
  • Overall Length
    160 mm
  • Overall Width
    23 mm

Details

  • Accuracy Class
    Normal Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Rail Type
    Normal
  • Series
    400

Overview

Mfr description
421N25A+160 Y=20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought