Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N25A+286 Y=20

Linear Guide Standard Ball Profile Rail - Series: 400, 25 mm Rail, Standard
MI ITEM #05384233
MFR #421N25A+286 Y=20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
421N25A+286.0 Y=20

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Nominal Rail Size
    25 mm
  • Accuracy Class
    Normal Grade
  • Operating Temperature Range
    -40 to 80º C
  • Series
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text