Motion
2-1/2X200 BG FUEL 300D

GATES RUBBER CO
2-1/2X200 BG FUEL 300D

Black Gold® Fuel 300D Industrial Hose - 2-1/2 in Inner Diameter, 20.7 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 200 ft Length
MI ITEM #05384284
MFR #2-1/2X200 BG FUEL 300D
List Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X200 BG FUEL 300D

Black Gold® Fuel 300D Industrial Hose - 2-1/2 in Inner Diameter, 20.7 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 200 ft Length
MI ITEM #05384284
MFR #2-1/2X200 BG FUEL 300D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.58/each for your price

Overview

Mfr description
2-1/2X200 BLACK GOLD FUEL 300D 4110-0704

Specifications

  • Hose Type
    Oilfield Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    20.7
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel) oils and other petroleum products. Ideal for offshore/onshore transfer applications involving suction and discharge service for diesel oils and other similar petroleum products where an extremely lightweight, hardwall, flexible hose with a high rated working pressure and a small minimum bend radius is required. Transfer of water, petroleum–based fluids, dilute acids, chemicals and abrasive slurries used in oil and gas well stimulation and fracking.
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Color
    Black
  • Minimum Bend Radius
    17.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053646702
  • Manufacturer Catalog
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text