Motion
51516
DETEX™ Silicone Based Lubricant - 13 oz, Aerosol Can
Mi Item #05384358
MFR #51516
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DETEX™ Silicone Based Lubricant - 13 oz, Aerosol Can
Mi Item #05384358
MFR #51516

Mfr description
51516 (C51516) DETEX HD SILICONE LUBE
  • Metal detectable plastic components
  • NSF® Certified: H1 Registration #113815
  • Meets FDA regulation for incidental food contact
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.19/each

Specifications

Dimensions

  • Boiling Point
    212 °F
  • Case Weight
    13 lbs
  • Container Size
    13 oz
  • Specific Gravity
    0.92 to 0.94
  • VOC Content
    20 %
  • Weight
    17.33 oz

Details

  • Appearance
    Aerosol Gas
  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Metal detectable plastic components • NSF® Certified: H1 Registration #113815 • Meets FDA regulation for incidental food contact • Eliminates sticking, binding and squeaking • Ideal for rubber and plastic surfaces • Colorless and odorless • Water-based, silicone-rich formula • Applications: Cables, castors, moving plastic parts, O-rings, plastic gears, plastic rollers, rubber bushings, rubber mountings, seals, sprockets and valves
  • Flammability
    Flammable
  • Flash Point
    142 °F
  • Lubrication Type
    Silicone Lubricant
  • NSF Rating
    H1
  • Odor
    Mild
  • Package Quantity
    12 Per Case
  • Product Types
    Heavy Duty Silicone Lubricant
  • Series
    LPS
  • UPC_NO
    078827515168
  • Viscosity
    2000-12000 cP at 25 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)