Motion
905WWM
Mechanics Glove - M or Size 8, Synthetic Leather, Unlined, Camouflage
MI ITEM #05384443
MFR #905WWM
List Price$13.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - M or Size 8, Synthetic Leather, Unlined, Camouflage
MI ITEM #05384443
MFR #905WWM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.89/each for your price

Overview

Mfr description
905WWM WOUNDED WARRIOR BLACK GLOVE
  • High dexterity
  • Various grip options
  • Utilizes star fabric to maximize comfort, breathability, and fit
  • Comfort, durability, launderable, breathable and lightweight
  • Applications: Maintenance, construction, light welding, driving, mechanics, ranching, search and rescue, forestry, impact tools, machinist, equipment operation, vibrating tools, plumbing/HVAC, demolition, heavy-duty labor, landscaping, heavy machinery, auto repair

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Camouflage
  • Closure Type
    Hook & Loop
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought