Motion
0806DP4
Die & Mold Plain-Bearing - 8 mm Bore, 10 mm OD, 6 mm Length, PTFE Material
MI ITEM #05384496
MFR #0806DP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 8 mm Bore, 10 mm OD, 6 mm Length, PTFE Material
MI ITEM #05384496
MFR #0806DP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0806DP4 METAL-POLYMER - DP4

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    8 mm
  • Overall Length
    6 mm
  • Groove Type
    Plain Interior
  • Outside Diameter
    10 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought