Motion
TL1008 19MM

TB WOODS
TL1008 19MM

Taper Lock Bushing - 1008 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Steel Material
Mi Item #05384658
MFR #TL1008 19MM
Price$60.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL1008 19MM

Taper Lock Bushing - 1008 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Steel Material
Mi Item #05384658
MFR #TL1008 19MM

Mfr description
TL1008X19MM TAPLER LOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.11/each

Specifications

Dimensions

  • Barrel Diameter
    0.875 in
  • Bolt Circle Diameter
    1.328 in
  • Bore Diameter  
    19 mm
  • Bushing Size
    1008
  • Flange Thickness
    1.38 in
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    0.8750 in
  • Screw Length
    0.5 in
  • Screw Thread Size
    1/4-20

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672059152
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672059152
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)