Specifications
Dimensions
- Hex Body1.9
- Overall Length28.5
- Thread Depth23.3
Details
- Body MaterialSteel
- Connection TypeBSPP Retaining Ring Washer
- Description KeywordWasher
- Manufacturer Catalog Number9200-08
- MaterialSteel
- PlatingCR3
- Seal MaterialBSPP
- Series9200
- ShapeSTRAIGHT
- TypeBSPP Retaining Ring Washer
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)