Motion
VS7-8-FG-S-3ZA04-Q

SMC CORP OF AMERICA
VS7-8-FG-S-3ZA04-Q

VALVE SOL
Mi Item #05386207
MFR #VS7-8-FG-S-3ZA04-Q
Price$125.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-8-FG-S-3ZA04-Q

VALVE SOL
Mi Item #05386207
MFR #VS7-8-FG-S-3ZA04-Q

Mfr description
VS7-8-FG-S-3ZA04-Q VALVE SOL
  • Size 2, ISO interface solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.1 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.45/each

Specifications

Dimensions

  • Overall Height
    155 mm
  • Overall Length
    173 mm
  • Overall Width
    75 mm
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    1/2 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    58 mm²
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Body Ported (Side) Subplate Included
  • Response Time
    ≤0.04 sec
  • Seal Material
    Metal
  • Series
    VS7
  • Set Pressure Range
    +0.1 to +0.83 Mpa
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1975, JIS B 8735
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)