Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
Details
- ActionDouble Acting
- Cylinder Application TypeTie-Rod
- For Use WithC95, C96 Series
- Hardware TypeSeal Kit
- Port Thread StandardG
- Replacement Part TypePacking Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)