Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- ApplicationAutomotive:Metal Stamping:Small Parts
- Coating MaterialPolyurethane
- ColorBlack, Grey
- Description KeywordUnlined
- Lining MaterialCotton, Nylon
- MaterialNylon With Micropore Nitrile Palms
- Material TypeKnit Gloves - Coated
- UPC_NO779406159048
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)