Motion
CNA2L80-50-D
CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
Mi Item #05386227
MFR #CNA2L80-50-D
Price$827.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
Mi Item #05386227
MFR #CNA2L80-50-D

Mfr description
CNA2L80-50-D
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.31/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Height
    116 mm
  • Overall Length
    399 mm
  • Overall Width
    102 mm
  • Port Size
    1/2 BSPT
  • Rod Size
    M22x1.5
  • Rod Size / Thread
    M22x1.5 Male ISO
  • Stroke  
    50 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +12 psi
  • Mounting Type
    Foot
  • Operating Pressure Range
    +12 to +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +218 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CNA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)