Motion
NZM101HT-J5L-E15L

SMC CORP OF AMERICA
NZM101HT-J5L-E15L

SMC® NZM101HT-J5L-E15L Vacuum Ejector, Bracket Mount, 1mm Nozz. Dia., -84kPa Max. Vac. Press., +0.7MPa Proof Press.
MI ITEM #05386796
MFR #NZM101HT-J5L-E15L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NZM101HT-J5L-E15L

SMC® NZM101HT-J5L-E15L Vacuum Ejector, Bracket Mount, 1mm Nozz. Dia., -84kPa Max. Vac. Press., +0.7MPa Proof Press.
MI ITEM #05386796
MFR #NZM101HT-J5L-E15L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZM101HT-J5L-E15L VACUUM GENERATOR

Specifications

  • Exhaust Type
    Silencer
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -84 kPa
  • Supply Voltage
    24 V dc
  • Supply Pressure Range
    +0.25 to +0.55 MPa
  • Proof Pressure
    +0.7 MPa
  • Switching
    Solid State
  • Thread Standard
    NPTF
  • Fluid Comp
    Air
  • Mounting Type
    Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text