Motion
HYDNUT480
Bearing Hydraulic Nut - Adapter Sleeve Mounting, 612 mm OD, 76 mm Width, 18 mm Stroke Length
MI ITEM #05386817
MFR #HYDNUT480
List Price$18,714.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Hydraulic Nut - Adapter Sleeve Mounting, 612 mm OD, 76 mm Width, 18 mm Stroke Length
MI ITEM #05386817
MFR #HYDNUT480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,714.04/each for your price

Overview

Mfr description
HYDNUT480

Specifications

  • Thread Size
    Tr480x5 mm
  • Outside Diameter
  • Overall Width
  • Stroke
    18 mm
  • Max Pressure
    800 bar
  • Includes
    Replacement Seal
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Upc Number
    4026677980519
  • Weight
    63 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought