Motion
PX6-1/4

DODGE
PX6-1/4

Quick Disconnect Bushing - P Bushing, 6.2500 in Bore, 11.7500 in Flg OD, 9.3800 in LTB, Cast Iron Material
Mi Item #05386873
MFR #PX6-1/4
Price$2,613.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX6-1/4

Quick Disconnect Bushing - P Bushing, 6.2500 in Bore, 11.7500 in Flg OD, 9.3800 in LTB, Cast Iron Material
Mi Item #05386873
MFR #PX6-1/4

Mfr description
P X 6-1/4" QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,613.07/each

Specifications

Dimensions

  • Barrel Diameter
    8.2500 in
  • Barrel Length
    2.5000 in
  • Bolt Circle Diameter
    10.0000 in
  • Bore Diameter  
    6.2500 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    1-1/2 x 1/4 in
  • Length Through Bore  
    9.3800 in
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114921
  • Manufacturer Upc Number
    782477297489
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Torque Capacity
    250000 in
  • UPC_NO
    782477297489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)