Overview
Mfr description
601037-50 REPLACEMENT HOSE
Specifications
- Hose TypePetroleum Transfer
- Nominal Hose Inner Diameter
- Working Pressure1525 psi
- Hose End 13/4 NPT Male
- Hose End 23/4 NPT Male
- Description Keyword3/4 NPT Male Inlet x 3/4 NPT Male Outlet
- Length50 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data