Motion
6308M.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #05387610
MFR #6308M.C3
List Price$410.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #05387610
MFR #6308M.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$410.77/each for your price

Overview

Mfr description
6308-M-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    1.5 mm
  • Max Rpm
    10800 rpm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Radial Dynamic Load Capacity
    45500 N
  • Radial Static Load Capacity
    25000 N
  • Manufacturer Catalog Number
    6308M.C3
  • UPC_NO
    4012801074803
  • Description
    6308-M-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 6308M.C3 Radial/Deep Groove Ball Bearing includes 40 mm bore diameter, straight bore, open closure, 90 mm outside diameter, and 23 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text