Motion
7402
AirStar Air Chain Hoist - 1 ton Capacity, 10 ft Lift Ht, 23 ft/min Maximum Lift Speed
Mi Item #05387619
MFR #7402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AirStar Air Chain Hoist - 1 ton Capacity, 10 ft Lift Ht, 23 ft/min Maximum Lift Speed
Mi Item #05387619
MFR #7402

Mfr description
7402 CHAIN HOIST AIR 1TON PENDANT CNTRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    10 ft
  • Operating Pressure
    90 psi
  • Tool Weight
    56 lb
  • Weight
    56.00 lbs

Details

  • Air Consumption
    48 scfm
  • Chain Material
    Hoistaloy®
  • Housing Material
    Aluminum
  • Maximum Lift Speed
    23 ft/min
  • Reeving
    2
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)