Motion
RB30B-S/P-F-THK-HSR

NEXEN GROUP
RB30B-S/P-F-THK-HSR

968102 Profile Rail Brake - RB30B, 30 mm Rail Size, Fits HSR Series Rails, 292 lbs Holding Force, Spring/Air, M6 x 1.0 Port Size
Mi Item #05387629
MFR #RB30B-S/P-F-THK-HSR
Price$2,310.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RB30B-S/P-F-THK-HSR

968102 Profile Rail Brake - RB30B, 30 mm Rail Size, Fits HSR Series Rails, 292 lbs Holding Force, Spring/Air, M6 x 1.0 Port Size
Mi Item #05387629
MFR #RB30B-S/P-F-THK-HSR

Mfr description
968102-RAIL BRAKE FOR THK-HSR 30 MM RAIL
  • Large friction facing contact area for consistent performance and low rail wear
  • Field serviceable friction facing replacement
  • Ideal for power-off, e-stop and holding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,310.29/each

Specifications

Dimensions

  • Backlash
    Less Than 0.20 mm
  • Holding Force
    292 lbs
  • Max Backlash At Full Brake Force
    0.008 in
  • Overall Height
    1.378 in
  • Overall Length
    3.937 in
  • Overall Width
    3.524 in
  • Port Size
    M6x1.0
  • Rail Size
    30 mm
  • Weight
    4.80 lbs

Details

  • 2D Drawing
  • Additional Details
    Not for use in cyclic dynamic braking applications.
  • Air Chamber Volume
    13.400 cm³
  • Approximate Engagement Response Time
    0.070 sec
  • Brake Series
    RB30B
  • Engagement/Release
    Spring/Air
  • Facing Kit
    968334
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Life Rating
    More than 1,000,000 static holding cycles
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mass
    3.40 lbs
  • Max Pressure
    112 psi
  • Minimum Release Pressure
    80 psi
  • Rail Carriage Manufacturer
    THK
  • Rail Series
    HSR
  • Ratings
    CE & RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)