Motion
TU1208R2-20
Polyurethane Tubing - Air/Water, 8 mm, 0.315 in ID, 12 mm, 0.472 in OD, 20 m Length
MI ITEM #05387655
MFR #TU1208R2-20
Your Price$69.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 8 mm, 0.315 in ID, 12 mm, 0.472 in OD, 20 m Length
MI ITEM #05387655
MFR #TU1208R2-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.49/each(List $86.00)

Overview

Mfr description
TU1208R2-20 TUBE (RED)

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.315 in, 8 mm
  • Tube Outer Diameter
    0.472 in, 12 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Color
    Red
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought