Motion
NCDQ2B40-35DZ

SMC CORP OF AMERICA
NCDQ2B40-35DZ

Compact Cylinderinder, NCQ2-Z
Mi Item #05387675
MFR #NCDQ2B40-35DZ
Price$63.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B40-35DZ

Compact Cylinderinder, NCQ2-Z
Mi Item #05387675
MFR #NCDQ2B40-35DZ

Mfr description
NCDQ2B40-35DZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    52 mm
  • Overall Length
    81.5 mm
  • Overall Width
    66 mm
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    164 lbf
  • Push Force At 100 Psi
    195 lbf
  • Rod Size
    3/8-24 in
  • Rod Size / Thread
    3/8-24 Female UNF
  • Stroke
    35 mm

Details

  • Additional Details
    Standard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Mounting Type
    Through Holes
  • Operating Pressure Range
    +7.25 to +145 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)