Motion
B061120.WAET1--
Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #05387922
MFR #B061120.WAET1--
List Price$1,799.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #05387922
MFR #B061120.WAET1--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,799.37/each for your price

Overview

Mfr description
B061120.WAET1-- SINGLE REDUCTION UNIT

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    20:1
  • Input Type
    C-Face
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Length
    19 in
  • Manufacturer Upc Number
    759170305148
  • UPC_NO
    759170305148
  • Weight
    21.17 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text