Motion
LRTZ708031
Inner Ring - 70 mm Bore, 80 mm OD
Mi Item #05387968
MFR #LRTZ708031
Price$83.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm Bore, 80 mm OD
Mi Item #05387968
MFR #LRTZ708031

Mfr description
LRTZ 708031 INNER RACE W/GREASE HOLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.17/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    80 mm
  • Overall Width
    31 mm
  • Weight
    0.61 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    76900 N
  • Long Description
    The LRTZ708031 is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, 31 mm overall width, and 0.61 lb weight, designed for precision needle roller bearing assemblies in machinery.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ708031
  • Max Rpm
    2500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    143000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)