Motion
ECO 25 MC-3B

ITT ENIDINE
ECO 25 MC-3B

ECO Series Hydraulic Shock Absorber—Non-Adjustable—Piston Rod Dia: 0.16 in
Mi Item #05387974
MFR #ECO 25 MC-3B
Price$194.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ECO 25 MC-3B

ECO Series Hydraulic Shock Absorber—Non-Adjustable—Piston Rod Dia: 0.16 in
Mi Item #05387974
MFR #ECO 25 MC-3B

Mfr description
ECO 25 MC-3 B SHOCK ABSORBER(BLACK)
  • Extensive non-adjustable product line offers flexibility in both size and energy absorption capacity to fulfill a wide range of application requirements
  • ECO series features RoHS compliant materials, bio-degradable hydraulic oil, copper-free design and recyclable packaging materials
  • Enicote II surface finish is rated at 350 hours salt spray corrosion protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.78/each

Specifications

Dimensions

  • Weight
    0.07
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)