Overview
Mfr description
660-11 GLOVES PVC 12" LINED
- Triple-dipped heavyweight PVC coating provides heavy-duty defense against chemicals and abrasion without sacrificing dexterity
- Resistant to oils, hydrocarbons, vegetable, animal oils, acids, alkalis and chemicals
- Soft cotton liner absorbs perspiration for comfortable, continuous wear
- Flexible rough textured finish offers high-performance grip and tactile feel in greasy and damp environments
- Improved hygienic design helps prevent odors
- Extended edge protects wrists
- Mimics the curvature of a human hand to reduce fatigue
- No skin irritation
- Recommended applications: Agriculture, fishing/marine products industry, machinery industry, automotive related industry, construction industry, oil/chemical industry and more
Specifications
- Glove Size11, 2X-Large
- Lining MaterialCotton Knit Lining
- Features & Benefits• Triple-dipped heavyweight PVC coating provides heavy-duty defense against chemicals and abrasion without sacrificing dexterity • Resistant to oils, hydrocarbons, vegetable, animal oils, acids, alkalis and chemicals • Soft cotton liner absorbs perspiration for comfortable, continuous wear • Flexible rough textured finish offers high-performance grip and tactile feel in greasy and damp environments • Improved hygienic design helps prevent odors • Extended edge protects wrists • Mimics the curvature of a human hand to reduce fatigue • No skin irritation • Recommended applications: Agriculture, fishing/marine products industry, machinery industry, automotive related industry, construction industry, oil/chemical industry and more
- Coating MaterialPVC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data