Motion
97-002-10

ANSELL
97-002-10

ActivArmr® HVAC Cut Resistant Gloves - Size X-Large, 10, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
Mi Item #05388161
MFR #97-002-10
Price$29.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97-002-10

ActivArmr® HVAC Cut Resistant Gloves - Size X-Large, 10, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
Mi Item #05388161
MFR #97-002-10

Mfr description
298131 ACTIVARMR 97002 HVAC SIZE 10, 0
  • Stainless steel and Kevlar® fibers protect against snips, screws and sheet metal
  • Twice as thin as standard leather with six times the cut protection
  • Foam nitrile-dipped palm for a grip that withstands wet and dry conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.90/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black / Blue
  • Cuff Type
    Velcro®
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • Liner/Shell Material
    Kevlar/Nylon/Spandex/Stainless Steel
  • Manufacturer Product Page
  • Material
    Nitrile
  • UPC_NO
    20076490033693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)