Motion
97-002-9

ANSELL
97-002-9

ActivArmr® HVAC Cut Resistant Gloves - Size Large, 9, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #05388163
MFR #97-002-9
Your Price$31.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97-002-9

ActivArmr® HVAC Cut Resistant Gloves - Size Large, 9, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #05388163
MFR #97-002-9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.60/pr(List $44.24)

Overview

Mfr description
298130 ACTIVARMR 97002 HVAC SIZE 9, 0
  • Stainless steel and Kevlar® fibers protect against snips, screws and sheet metal
  • Twice as thin as standard leather with six times the cut protection
  • Foam nitrile-dipped palm for a grip that withstands wet and dry conditions
  • Ergonomic design and breathable construction offer superior comfort and dexterity
  • Applications: Adjusting parts, systems, adjusting systems and screwing, equipment maintenance and repair, equipment repair and maintenance, fabricating metal parts, glass sheets, handling metal sheets and panels, picking, fastening components, processing sheets, coils, tubes
  • Manufacturer: Ansell

Specifications

  • Glove Size
    9, Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black / Blue
  • Cuff Type
    Velcro®
  • Liner/Shell Material
    Kevlar/Nylon/Spandex/Stainless Steel
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • UPC_NO
    20076490033686
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought