Motion
NATR25LL

NTN
NATR25LL

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #05388176
MFR #NATR25LL
List Price$211.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR25LL

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #05388176
MFR #NATR25LL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$211.52/each for your price

Overview

Mfr description
NATR25LL CAM FOLLOWER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    25 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Outside Diameter
    52 mm
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    9100 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Max Rpm
    6500 rpm
  • Series
    NATR
  • Manufacturer Upc Number
    4547359008715
  • UPC_NO
    4547359008715
  • Harmonization Code
    8482.40.0000
  • Weight
    0.606 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text