Motion
SPTWNM25
Linear Guide Round Shaft Pillow Block - Super Smart SPTWN Series, Closed, 0.9840 in Shaft Diameter, 6410 N Load Capacity
MI ITEM #05388180
MFR #SPTWNM25
Price$585.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPTWN Series, Closed, 0.9840 in Shaft Diameter, 6410 N Load Capacity
MI ITEM #05388180
MFR #SPTWNM25

Mfr description
SPTWNM25 TWIN PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.32/each

Specifications

Dimensions

  • Center Shaft Height
    30 mm
  • Overall Height
    60 mm
  • Overall Length
    78 mm
  • Overall Width
    130 mm
  • Shaft Diameter
    0.9840 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    6410 N
  • Housing Type
    Closed
  • Load Capacity
    6410 N
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SPTWN
  • Static Load Capacity
    7050 N
  • UPC_NO
    662486263500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)