Motion
27203940

MA FORD MFG
27203940

27203940
Mi Item #05388234
MFR #27203940
Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27203940

27203940
Mi Item #05388234
MFR #27203940

Mfr description
01141 0.0394 TRUESIZE CARB RMR
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.54/each

Specifications

Dimensions

  • Flute Length
    6.5 mm
  • Overall Length
    38 mm
  • Reamer Diameter
    1 mm
  • Reamer Diameter Decimal Equivalent
    .0394
  • Shank Diameter
    1 mm
  • Variable Diameter Reamer Type
    No

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Type
    Chucking Reamers
  • Series
    272
  • Shank Type
    Straight
  • Specification
    DIN 1420 H7
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)