Motion
2XDSR2717A

MA FORD MFG
2XDSR2717A

2XDSR2717A
MI ITEM #05388295
MFR #2XDSR2717A
List Price$224.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
2XDSR2717A

2XDSR2717A
MI ITEM #05388295
MFR #2XDSR2717A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.07/each for your price

Overview

Mfr description
02440 6 9MM TWISTER SOL REGULAR
  • 2 Flute
  • 5X Regular length
  • Solid carbide
  • Single margin
  • 140°-142° Point
  • 30° Helix
  • ALtima® coated
  • Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Flute Length
  • Material
    Carbide
  • Finish Coating
    ALtima®
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    RH
  • Helix Angle
    30 °
  • Cutting Direction
    RH
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Drill Diameter
    6.9 mm
  • Shank Diameter
    8 mm
  • Series
    2XDSR
  • Package Qty
    1
  • DecimalSize
    .2717
  • Diameter
    6.9 mm
  • Manufacturer Upc Number
    697604024404
  • Drill Bit Finish
    ALtima®
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Shape
    Round
  • Shank Size
    8 mm
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text