Motion
12227560

MA FORD MFG
12227560

12227560
MI ITEM #05388494
MFR #12227560
List Price$97.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
12227560

12227560
MI ITEM #05388494
MFR #12227560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.04/each for your price

Overview

Mfr description
12212 7 0MM TUFFCUT GP EXT LGTH
  • 4 Flute
  • Solid carbide
  • Uncoated
  • available coated upon request
  • General purpose milling of most materials
  • Center Cutting
  • Long flute lengths
  • square end
  • 30° Helix Angle' For roughing and finishing applications

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    RH
  • Overall Length
    83 mm
  • Shank Type
    Straight
  • Length Type
    Long
  • Series
    122
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Variable Helix
    No
  • Coolant Delivery
    External
  • Variable Index
    No
  • End Shape
    Square
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text