Motion
16323430

MA FORD MFG
16323430

16323430
MI ITEM #05388507
MFR #16323430
List Price$48.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
16323430

16323430
MI ITEM #05388507
MFR #16323430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.76/each for your price

Overview

Mfr description
16336 15/64 TUFFCUT GP STUB LGTH
  • 4 Flute
  • Solid carbide
  • Uncoated or available with TiN
  • ALtima®
  • or TiCN coating
  • Center cutting
  • Stub flute length
  • 30° Helix angle
  • For roughing and finishing applications
  • Square end
  • Micro sizes

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    RH
  • Overall Length
    2
  • Shank Type
    Straight
  • Length Type
    Stub
  • Series
    163
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Variable Helix
    No
  • Coolant Delivery
    External
  • Variable Index
    No
  • End Shape
    Square
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought