Motion
20003940

MA FORD MFG
20003940

20003940
MI ITEM #05388547
MFR #20003940
List Price$44.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20003940

20003940
MI ITEM #05388547
MFR #20003940

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.09/each for your price

Overview

Mfr description
20040 1 0MM HI-ROC 135 POINT STR

Specifications

  • Flute Length
    6.5 mm
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Web Thin
  • Number Of Flutes
    2
  • Overall Length
    38 mm
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Shank Diameter
    1 mm
  • Series
    200
  • Manufacturer Upc Number
    697604200402
  • UPC_NO
    697604200402
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Type
    Straight Flute
  • Drill Point Angle
    135°
  • Through Coolant
    No
  • Drill Bit Size
    1mm
  • Web Thinning
    Yes
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought