Motion
20010000

MA FORD MFG
20010000

20010000
MI ITEM #05388548
MFR #20010000
Your Price$289.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20010000

20010000
MI ITEM #05388548
MFR #20010000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$289.04/each(List $534.04)

Overview

Mfr description
20181 HI-ROC DRL SET

Specifications

  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Web Thin
  • Number Of Flutes
    2
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Series
    200
  • Manufacturer Upc Number
    697604201812
  • UPC_NO
    697604201812
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Type
    Straight Flute
  • Drill Point Angle
    135°
  • Through Coolant
    No
  • Drill Bit Size
    Set 1/8- 3/16 - 1/4 - 5/16 - 3/8
  • Web Thinning
    Yes
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text