Motion
20065620

MA FORD MFG
20065620

20065620
MI ITEM #05388569
MFR #20065620
List Price$706.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20065620

20065620
MI ITEM #05388569
MFR #20065620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$706.34/each for your price

Overview

Mfr description
20793 21/32 HI-ROC 135 POINT STR

Specifications

  • Flute Length
    1-1/2
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Web Thin
  • Number Of Flutes
    2
  • Overall Length
    4 in
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Shank Diameter
    21/32 in
  • Series
    200
  • Manufacturer Upc Number
    697604207937
  • UPC_NO
    697604207937
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Type
    Straight Flute
  • Drill Point Angle
    135°
  • Through Coolant
    No
  • Drill Bit Size
    21/32
  • Web Thinning
    Yes
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text