Motion
2XDSR0492A

MA FORD MFG
2XDSR0492A

2XDSR0492A
Mi Item #05388722
MFR #2XDSR0492A
Price$86.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
2XDSR0492A

2XDSR0492A
Mi Item #05388722
MFR #2XDSR0492A

Mfr description
28031 1.25MM TWISTER SOL
  • 2 Flute
  • 5X Regular length
  • Solid carbide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.48/each

Specifications

Dimensions

  • DecimalSize
    .0492
  • Diameter
    1.25 mm
  • Drill Diameter
    1.25 mm
  • Flute Length  
    16 mm
  • Helix Angle
    30 °
  • Overall Length  
    38 mm
  • Shank Diameter
    1.25 mm
  • Shank Size
    1.25 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    ALtima®
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Finish Coating
    ALtima®
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604280312
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    140 °
  • Series
    2XDSR
  • Shank Shape
    Round
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)